Motion
50 B-2 ATTACH ROLLER LINK

DIAMOND CHAIN COMPANY
50 B-2 ATTACH ROLLER LINK

A-85350-28-2 Attachment Roller Link - 50 / 5/8 in Pitch, B-2 Attachment, Steel Material
MI ITEM #00155828
MFR #50 B-2 ATTACH ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
50 B-2 ATTACH ROLLER LINK

A-85350-28-2 Attachment Roller Link - 50 / 5/8 in Pitch, B-2 Attachment, Steel Material
MI ITEM #00155828
MFR #50 B-2 ATTACH ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.203 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.594 in
  • Pin Center To Attachment End
    0.406 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.4 in
  • Weight
    0.06 lbs

Details

  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647123629

Overview

Mfr description
50 B-2 ATTACH ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text