Motion
60 B2  CONN LINK

MORSE
60 B2 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Pitch, B-2 Attachment, Carbon Steel Material
MI ITEM #00155839
MFR #60 B2 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60 B2 CONN LINK

Attachment Connecting Link - 60 / 3/4 in Pitch, B-2 Attachment, Carbon Steel Material
MI ITEM #00155839
MFR #60 B2 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 B2 C/L S/C S/F 324007 CONN LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Attachment Link Number
    B-2
  • Material
    Carbon Steel
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Upc Number
    662288565314
  • UPC_NO
    662288565314
  • Weight
    0.08 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text