Motion
60 B-2 ATTACH ROLLER LINK

DIAMOND CHAIN COMPANY
60 B-2 ATTACH ROLLER LINK

A-82333-28-2 Attachment Roller Link - 60 / 3/4 in Pitch, B-2 Attachment, Double Pitch, Steel Material
MI ITEM #00155845
MFR #60 B-2 ATTACH ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
60 B-2 ATTACH ROLLER LINK

A-82333-28-2 Attachment Roller Link - 60 / 3/4 in Pitch, B-2 Attachment, Double Pitch, Steel Material
MI ITEM #00155845
MFR #60 B-2 ATTACH ROLLER LINK

Mfr description
60 B-2 ATTACH ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Pin Center To Attachment End
    0.478 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.09 lbs

Details

  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647130986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)