Specifications
Dimensions
- Chain Size & Pitch100 / 1-1/4 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch100 / 1-1/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647315208
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)