Motion
100 B-2 ATTACH CONN LINK

MORSE
100 B-2 ATTACH CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, B-2 Attachment, Carbon Steel Material
Mi Item #00155870
MFR #100 B-2 ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100 B-2 ATTACH CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, B-2 Attachment, Carbon Steel Material
Mi Item #00155870
MFR #100 B-2 ATTACH CONN LINK

Mfr description
100 B-2 ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Weight
    0.35 lbs

Details

  • Attachment Link Number
    B-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288561187
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288561187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)