Specifications
Dimensions
- Chain Overall Width2.31 in
- Chain Size & Pitch140 / 1-3/4 in
- Hole Diameter0.448 in
- Inside Width1 in
- Link Plate Height1.663 in
- Pin Center To Attachment End1.127 in
- Pin Diameter1/2 in
- Roller Diameter1 in
- Weight1.09 lbs
Details
- Attachment Link NumberB-2
- Attachment Link TypeBent - Two Sides
- Chain ConstructionRoller Link
- Chain Number & Pitch140 / 1-3/4 in
- Link TypeRoller
- MaterialCarbon Steel
- Number Of Holes1
- Number Of Strands Across1
- Product TypeAttachment Chain Links
- Standards MetANSI B29.1, ASME
- UPC_NO716647191697
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)