Motion
40 M-1
Attachment Connecting Link - 40 / 1/2 in Pitch, M-1 Attachment, Spring Clip, Steel Material
MI ITEM #00155938
MFR #40 M-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 40 / 1/2 in Pitch, M-1 Attachment, Spring Clip, Steel Material
MI ITEM #00155938
MFR #40 M-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 M-1 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    M-1
  • Chain Construction
    Spring Clip
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Roller Diameter
    0.306 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.313 in
  • Chain Overall Width
    0.65 in
  • Chain Number & Pitch
    40 / 1/2 in
  • UPC_NO
    781711307465
  • Weight
    0.03 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text