Specifications
Dimensions
- Chain Size & Pitch40 / 1/2 in
- Weight0.03 lbs
Details
- Attachment Link NumberS-2
- Chain Number & Pitch40 / 1/2 in
- Link TypeRoller Link
- Manufacturer Upc Number662288465065
- MaterialCarbon Steel
- Product TypeAttachment Chain Links
- UPC_NO662288465065