Motion
50SK1 CONN LINK

TSUBAKI (UST)
50SK1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, SK-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00155975
MFR #50SK1 CONN LINK
Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50SK1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, SK-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00155975
MFR #50SK1 CONN LINK

Mfr description
50 SK-1 S.C. CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.91/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Center To Attachment End
    0.907 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    50SK1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)