Motion
DMD-60-1 CTCOL SK1

DIAMOND CHAIN COMPANY
DMD-60-1 CTCOL SK1

C-32233-18/48-2-P Attachment Connecting Link - 60 / 3/4 in Pitch, S-2 Attachment, Cottered, Steel Material
MI ITEM #00155988
MFR #DMD-60-1 CTCOL SK1
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 CTCOL SK1

C-32233-18/48-2-P Attachment Connecting Link - 60 / 3/4 in Pitch, S-2 Attachment, Cottered, Steel Material
MI ITEM #00155988
MFR #DMD-60-1 CTCOL SK1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.28/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Pin Center To Attachment End
    0.478 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.08 lbs

Details

  • Attachment Link Number
    S-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647129645

Overview

Mfr description
60 S-2 ATTACH CONN LINK-COTTERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text