Specifications
Dimensions
- Chain Size & Pitch60/0.75 in
- Pin Diameter0.234 in
- Roller Diameter0.468 in
- Roller Width0.5 in
- Weight0.49 lbs
Details
- Attachment Link NumberS-2
- Chain Number & Pitch60 / 3/4 in
- Chain TypeStandard
- Link TypeConnecting Link
- Manufacturer Catalog Number60 S2 C/L C/P S/F
- Manufacturer Product Page
- Manufacturer Upc Number662288559931
- MaterialSteel
- Product TypeAttachment Chain Links
- Product TypesRoller Chain
- UPC_NO662288559931
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)