Motion
80 S2  ROLLER LINK

MORSE
80 S2 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, S-2 Attachment, Carbon Steel Material
Mi Item #00156013
MFR #80 S2 ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80 S2 ROLLER LINK

Attachment Roller Link - 80 / 1 in Pitch, S-2 Attachment, Carbon Steel Material
Mi Item #00156013
MFR #80 S2 ROLLER LINK

Mfr description
80 S-2 ATTACH ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Weight
    0.22 lbs

Details

  • Attachment Link Number
    S-2
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Roller Link
  • Manufacturer Upc Number
    662288468950
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288468950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)