Motion
DMD-100 RL LK SK1

DIAMOND CHAIN COMPANY
DMD-100 RL LK SK1

A-84270-28-2 Attachment Roller Link - 100 / 1-1/4 in Pitch, S-2 Attachment, Steel Material
Mi Item #00156027
MFR #DMD-100 RL LK SK1
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100 RL LK SK1

A-84270-28-2 Attachment Roller Link - 100 / 1-1/4 in Pitch, S-2 Attachment, Steel Material
Mi Item #00156027
MFR #DMD-100 RL LK SK1

Mfr description
100 S-2 ATTACH ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.89/each

Specifications

Dimensions

  • Chain Overall Width
    1.73 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Hole Diameter
    0.343 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.188 in
  • Pin Center To Attachment End
    1.696 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Weight
    0.40 lbs

Details

  • Attachment Link Number
    S-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647158775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)