Motion
160S-2
Roller Link - 160 / 2 in Pitch
Mi Item #00156063
MFR #160S-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 160 / 2 in Pitch
Mi Item #00156063
MFR #160S-2

Mfr description
160 S-2 ATTACH ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Weight
    1.64 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647203680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)