Motion
160 S2 ROLLER LINK

MORSE
160 S2 ROLLER LINK

Attachment Roller Link - 160 / 2 in Pitch, S-2 Attachment, Carbon Steel Material
MI ITEM #00156065
MFR #160 S2 ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
160 S2 ROLLER LINK

Attachment Roller Link - 160 / 2 in Pitch, S-2 Attachment, Carbon Steel Material
MI ITEM #00156065
MFR #160 S2 ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160 S-2 ATTACH ROLLER LINK

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Roller Link
  • Attachment Link Number
    S-2
  • Material
    Carbon Steel
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Upc Number
    662288469292
  • UPC_NO
    662288469292
  • Weight
    1.65 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text