Motion
80SA1 CONN LINK

TSUBAKI (UST)
80SA1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, SA-1 Attachment
MI ITEM #00156150
MFR #80SA1 CONN LINK
Price$14.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SA1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, SA-1 Attachment
MI ITEM #00156150
MFR #80SA1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.79/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Pin Center To Attachment End
    1.396 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.18 lb

Details

  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039192127

Overview

Mfr description
80 SA-1 CONN LINK CP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text