Motion
120 S1 CONN LINK

MORSE
120 S1 CONN LINK

Attachment Connecting Link - 120 / 1-1/2 in Pitch, S-1 Attachment, Carbon Steel Material
MI ITEM #00156175
MFR #120 S1 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
120 S1 CONN LINK

Attachment Connecting Link - 120 / 1-1/2 in Pitch, S-1 Attachment, Carbon Steel Material
MI ITEM #00156175
MFR #120 S1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Weight
    0.50 lbs

Details

  • Attachment Link Number
    S-1
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288561231
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288561231

Overview

Mfr description
120 S-1 ATTACH CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text