Motion
DMD-140-1 CTCOL SA1

DIAMOND CHAIN COMPANY
DMD-140-1 CTCOL SA1

C-31274-18/08-1 Attachment Connecting Link - 140 / 1-3/4 in Pitch, S-1 Attachment, Cottered, Steel Material
Mi Item #00156185
MFR #DMD-140-1 CTCOL SA1
Price$79.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140-1 CTCOL SA1

C-31274-18/08-1 Attachment Connecting Link - 140 / 1-3/4 in Pitch, S-1 Attachment, Cottered, Steel Material
Mi Item #00156185
MFR #DMD-140-1 CTCOL SA1

Mfr description
140 S-1 ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.67/each

Specifications

Dimensions

  • Chain Overall Width
    2.31 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Hole Diameter
    0.448 in
  • Inside Width
    1 in
  • Link Plate Height
    1.663 in
  • Pin Center To Attachment End
    2.445 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1 in
  • Weight
    0.84 lbs

Details

  • Attachment Link Number
    S-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647199464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)