Motion
DMD-160-1 CTCOL SA1

DIAMOND CHAIN COMPANY
DMD-160-1 CTCOL SA1

C-33278-18/08-1 Attachment Connecting Link - 160 / 2 in Pitch, S-1 Attachment, Cottered, Steel Material
MI ITEM #00156197
MFR #DMD-160-1 CTCOL SA1
List Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160-1 CTCOL SA1

C-33278-18/08-1 Attachment Connecting Link - 160 / 2 in Pitch, S-1 Attachment, Cottered, Steel Material
MI ITEM #00156197
MFR #DMD-160-1 CTCOL SA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.89/each for your price

Overview

Mfr description
160 S-1 ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting
  • Attachment Link Number
    S-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.516 in
  • Pin Center To Attachment End
    2.007 in
  • Roller Diameter
    1-1/8 in
  • Pin Diameter
    0.562 in
  • Inside Width
    1-1/4 in
  • Link Plate Height
    1.9 in
  • Chain Overall Width
    2.73 in
  • Chain Number & Pitch
    160 / 2 in
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647205479
  • Weight
    1.23 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text