Motion
40ASA1 CONN LINK

TSUBAKI (UST)
40ASA1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, A-1 Attachment, Stainless Steel Material
Mi Item #00156222
MFR #40ASA1 CONN LINK
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40ASA1 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, A-1 Attachment, Stainless Steel Material
Mi Item #00156222
MFR #40ASA1 CONN LINK

Mfr description
40AS A-1 CONN LINK SC TYPE
  • Corrosion Resistant;High Temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lb

Details

  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039199799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)