Motion
50ASSK1 CONN LINK

TSUBAKI (UST)
50ASSK1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, SK-1 Attachment, Stainless Steel Material
MI ITEM #00156340
MFR #50ASSK1 CONN LINK
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50ASSK1 CONN LINK

Attachment Connecting Link - 50 / 5/8 in Pitch, SK-1 Attachment, Stainless Steel Material
MI ITEM #00156340
MFR #50ASSK1 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.08/each

Specifications

Dimensions

  • Chain Overall Width
    0.880 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039199959

Overview

Mfr description
50AS SK-1 CONN LINK SC TYPE
  • Corrosion Resistant;High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text