Overview
Mfr description
C2040 B1-1 HOLE ATTACH ROLLER LINK
Specifications
- Chain Size & Pitch2040 / 1 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Chain ConstructionCottered
- UPC_NO716647150342
- Chain Number & Pitch2040 / 1 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data