Motion
DMD-C2060H-1 CTCOL BA2

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CTCOL BA2

C-327343-16/00-1-P Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
Mi Item #00156507
MFR #DMD-C2060H-1 CTCOL BA2
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CTCOL BA2

C-327343-16/00-1-P Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
Mi Item #00156507
MFR #DMD-C2060H-1 CTCOL BA2

Mfr description
C2060H B1-2 HOLES ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.88/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.203 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.712 in
  • Pin Center To Attachment End
    0.578 in
  • Pin Diameter
    0.234 in
  • Roller Center To Hole Center
    0.844 in
  • Roller Diameter
    0.469 in
  • Weight
    0.15 lbs

Details

  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647137886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)