Motion
C2060H A2 CONN LINK

TSUBAKI (UST)
C2060H A2 CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, A-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00156511
MFR #C2060H A2 CONN LINK
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H A2 CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, A-2 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00156511
MFR #C2060H A2 CONN LINK

Mfr description
C2060H A-2 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    0.579 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.6520 in, 16.60 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    1.240 in
  • Roller Center To Hole Center
    0.844 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.16 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2060H A2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    A-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039195746
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)