Motion
DMD-C2080H-1 CTCOL BA2

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL BA2

C-332344-16/00-1-P Attachment Connecting Link - 2080 / 2 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156523
MFR #DMD-C2080H-1 CTCOL BA2
List Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL BA2

C-332344-16/00-1-P Attachment Connecting Link - 2080 / 2 in Pitch, B-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156523
MFR #DMD-C2080H-1 CTCOL BA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.96/each for your price

Overview

Mfr description
C2080H B1-2 HOLES ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Connecting
  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Number Of Holes
    2
  • Finish Coating
    Nickel Plated
  • Hole Diameter
    0.266 in
  • Roller Center To Hole Center
    1.094 in
  • Pin Center To Attachment End
    0.766 in
  • Roller Diameter
    5/8 in
  • Pin Diameter
    0.312 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Chain Overall Width
    1.57 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2080 / 2 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647155026
  • Weight
    0.33 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text