Motion
C-2080H B1-2HOLES ATTACH CONN LINK

MORSE
C-2080H B1-2HOLES ATTACH CONN LINK

Attachment Connecting Link - 2080 / 2 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00156525
MFR #C-2080H B1-2HOLES ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C-2080H B1-2HOLES ATTACH CONN LINK

Attachment Connecting Link - 2080 / 2 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00156525
MFR #C-2080H B1-2HOLES ATTACH CONN LINK

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2080H B1-2HOLES ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Link Type
    Connecting Link
  • Attachment Link Number
    B-1
  • Material
    Carbon Steel
  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Upc Number
    662288557777
  • UPC_NO
    662288557777
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text