Specifications
Dimensions
- Chain Overall Width1.57 in
- Chain Size & Pitch2080 / 2 in
- Hole Diameter0.266 in
- Inside Width5/8 in
- Link Plate Height0.95 in
- Pin Center To Attachment End0.766 in
- Pin Diameter0.312 in
- Roller Center To Hole Center1.094 in
- Roller Diameter5/8 in
- Weight0.34 lbs
Details
- Attachment Link NumberB-1
- Attachment Link TypeBent - One Side
- Chain ConstructionRoller Link
- Chain Number & Pitch2080 / 2 in
- Finish CoatingNickel Plated
- Link TypeRoller
- MaterialCarbon Steel
- Number Of Holes2
- Number Of Strands Across2
- Product TypeAttachment Chain Links
- Resistance Application FeaturesCorrosion Resistant
- Standards MetANSI B29.4, ASME
- UPC_NO716647155620
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)