Motion
C2050K1 ROLLER LINK

TSUBAKI (UST)
C2050K1 ROLLER LINK

Attachment Roller Link - 2050 / 1-1/4 in Pitch, K-1 Attachment, Double Pitch, Steel Material
Mi Item #00156564
MFR #C2050K1 ROLLER LINK
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050K1 ROLLER LINK

Attachment Roller Link - 2050 / 1-1/4 in Pitch, K-1 Attachment, Double Pitch, Steel Material
Mi Item #00156564
MFR #C2050K1 ROLLER LINK

Mfr description
C2050 K-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Center To Attachment End
    0.437 in
  • Pin Diameter
    0.200 in
  • Roller Center To Attachment End
    0.953 in
  • Roller Center To Hole Center
    0.626 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.09 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Double Pitch
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039196668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)