Motion
C-2060H B2-1HOLE ATTACH CONN LINK

MORSE
C-2060H B2-1HOLE ATTACH CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00156572
MFR #C-2060H B2-1HOLE ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C-2060H B2-1HOLE ATTACH CONN LINK

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, B-1 Attachment, Carbon Steel Material
MI ITEM #00156572
MFR #C-2060H B2-1HOLE ATTACH CONN LINK

Mfr description
C-2060H B2-1HOLE ATTACH CONN LINK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Weight
    0.18 lbs

Details

  • Attachment Link Number
    B-1
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Upc Number
    662288557708
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288557708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)