Motion
DMD-C2040-1 CTCOL BK2

DIAMOND CHAIN COMPANY
DMD-C2040-1 CTCOL BK2

C-347366-16/46-2-P Attachment Connecting Link - 2040 / 1 in Pitch, B-2 Attachment, Double Pitch, Stainless Steel Material
Mi Item #00156602
MFR #DMD-C2040-1 CTCOL BK2
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2040-1 CTCOL BK2

C-347366-16/46-2-P Attachment Connecting Link - 2040 / 1 in Pitch, B-2 Attachment, Double Pitch, Stainless Steel Material
Mi Item #00156602
MFR #DMD-C2040-1 CTCOL BK2

Mfr description
C2040 B2-2 HOLES ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Chain Overall Width
    0.76 in
  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter
    0.141 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.156 in
  • Roller Center To Attachment End
    0.359 in
  • Roller Diameter
    0.312 in
  • Weight
    0.04 lbs

Details

  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647119431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)