Motion
DMD-C2080H-1 CTCOL BK2

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL BK2

C-332344-16/46-2-P Attachment Connecting Link - 2080 / 2 in Pitch, B-2 Attachment, Cottered, Stainless Steel Material
MI ITEM #00156650
MFR #DMD-C2080H-1 CTCOL BK2
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL BK2

C-332344-16/46-2-P Attachment Connecting Link - 2080 / 2 in Pitch, B-2 Attachment, Cottered, Stainless Steel Material
MI ITEM #00156650
MFR #DMD-C2080H-1 CTCOL BK2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.05/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.266 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.312 in
  • Roller Center To Attachment End
    0.766 in
  • Roller Diameter
    5/8 in
  • Weight
    0.40 lbs

Details

  • Attachment Link Number
    B-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647159345

Overview

Mfr description
C2080H B2-2 HOLES ATTACH CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text