Motion
DMD-C2080H-1 CTCOL SK1

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL SK1

C-332244-18/48-2-P Attachment Connecting Link - 2080 / 2 in Pitch, S-2 Attachment, Cottered, Stainless Steel Material
Mi Item #00156709
MFR #DMD-C2080H-1 CTCOL SK1
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2080H-1 CTCOL SK1

C-332244-18/48-2-P Attachment Connecting Link - 2080 / 2 in Pitch, S-2 Attachment, Cottered, Stainless Steel Material
Mi Item #00156709
MFR #DMD-C2080H-1 CTCOL SK1

Mfr description
C2080H S2-1 HOLE ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    3/8 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    5/8 in
  • Weight
    0.40 lbs

Details

  • Attachment Link Number
    S-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647525508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)