Motion
C2040 S2-S ATTACH CONN LINK

DIAMOND CHAIN COMPANY
C2040 S2-S ATTACH CONN LINK

C-347266-16/46-2-P Attachment Connecting Link - 2040 / 1 in Pitch, S2-2 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156725
MFR #C2040 S2-S ATTACH CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2040 S2-S ATTACH CONN LINK

C-347266-16/46-2-P Attachment Connecting Link - 2040 / 1 in Pitch, S2-2 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156725
MFR #C2040 S2-S ATTACH CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2040 S2-2 HOLES ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Connecting
  • Attachment Link Number
    S2-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Finish Coating
    Nickel Plated
  • Hole Diameter
    0.141 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Chain Overall Width
    0.76 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647119509
  • Weight
    0.04 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text