Motion
DMD-C2050-1 CTCOL SK2

DIAMOND CHAIN COMPANY
DMD-C2050-1 CTCOL SK2

C-357250-16/46-2-P Attachment Connecting Link - 2050 / 1-1/4 in Pitch, S-2 Attachment, Spring Clip, Steel Material
Mi Item #00156739
MFR #DMD-C2050-1 CTCOL SK2
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2050-1 CTCOL SK2

C-357250-16/46-2-P Attachment Connecting Link - 2050 / 1-1/4 in Pitch, S-2 Attachment, Spring Clip, Steel Material
Mi Item #00156739
MFR #DMD-C2050-1 CTCOL SK2

Mfr description
C2050 S2-2 HOLES ATTACH CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Pin Diameter
    0.2 in
  • Weight
    0.08 lbs

Details

  • Attachment Link Number
    S-2
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • UPC_NO
    716647129041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)