Specifications
Dimensions
- Chain Size & Pitch2080 / 2 in
Details
- Attachment Link NumberS-2
- Chain Number & Pitch2080 / 2 in
- Link TypeConnecting Link
- Manufacturer Upc Number662288557838
- MaterialCarbon Steel
- Product TypeAttachment Chain Links
- UPC_NO662288557838