Motion
DMD-C2060H-1 CTCOL SA1

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CTCOL SA1

C-327243-18/00-1 Attachment Connecting Link - 2060 / 1-1/2 in Pitch, S1-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156814
MFR #DMD-C2060H-1 CTCOL SA1
Your Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CTCOL SA1

C-327243-18/00-1 Attachment Connecting Link - 2060 / 1-1/2 in Pitch, S1-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00156814
MFR #DMD-C2060H-1 CTCOL SA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.53/each(List $31.66)

Overview

Mfr description
C2060H S1-1 HOLE ATTACH CONN LINK

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    S1-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Finish Coating
    Nickel Plated
  • Pin Center To Attachment End
    1.203 in
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.712 in
  • Chain Overall Width
    1-1/4 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647170982
  • Weight
    0.15 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text