Motion
C2060HS1-1
Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #00156821
MFR #C2060HS1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 2060 / 1-1/2 in Pitch
MI ITEM #00156821
MFR #C2060HS1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2060H S1-1 HOLE ATTACH ROLLER LINK

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • UPC_NO
    716647138449
  • Weight
    0.15 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text