Motion
C2050 B1 2H SC CONN LINK

DIAMOND CHAIN COMPANY
C2050 B1 2H SC CONN LINK

C-457350-16/00-1 Attachment Connecting Link - 2050 / 1-1/4 in Pitch, B-1 Attachment, Double Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00156898
MFR #C2050 B1 2H SC CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2050 B1 2H SC CONN LINK

C-457350-16/00-1 Attachment Connecting Link - 2050 / 1-1/4 in Pitch, B-1 Attachment, Double Pitch, Spring Clip, Stainless Steel Material
MI ITEM #00156898
MFR #C2050 B1 2H SC CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.92 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter
    0.203 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.594 in
  • Pin Center To Attachment End
    0.453 in
  • Pin Diameter
    0.2 in
  • Roller Center To Hole Center
    5/8 in
  • Roller Diameter
    0.4 in

Details

  • Attachment Link Number
    B-1
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647178520

Overview

Mfr description
C2050 B1 2H SC CONN LINK (SPRING CLIP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text