Motion
C2120HSK1CL

TSUBAKI (UST)
C2120HSK1CL

Attachment Connecting Link - 2120 / 3 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00156912
MFR #C2120HSK1CL
Price$165.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2120HSK1CL

Attachment Connecting Link - 2120 / 3 in Pitch, SK-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00156912
MFR #C2120HSK1CL

Mfr description
C2120H SK-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.46/each

Specifications

Dimensions

  • Chain Overall Width
    2.240 in
  • Chain Size & Pitch
    2120 / 3 in
  • Hole Diameter
    0.386 in
  • Inside Width
    1 in
  • Link Plate Height
    1.370 in
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Center To Attachment End
    2.361 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.4060 in, 61.10 mm
  • Pitch
    3 in
  • Plate Height
    0.6770 in
  • Roller Center To Attachment End
    2.3610 in
  • Roller Center To Hole Center
    1.3120 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    1.10 lb
  • Weight per Foot
    3.7 lbs, 5.51 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Chain Number
    C2120H
  • Chain Number & Pitch
    2120 / 3 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2120H SK1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Shock Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039198068
  • Working Load Capacity
    5380 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)