Motion
2060HCCLSFPK 2060H CCLSFPK

LINK-BELT
2060HCCLSFPK 2060H CCLSFPK

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00156916
MFR #2060HCCLSFPK 2060H CCLSFPK
Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2060HCCLSFPK 2060H CCLSFPK

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00156916
MFR #2060HCCLSFPK 2060H CCLSFPK

Mfr description
2060HCCLSFPK 2060H COT CL SF PK A7G24
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.84/each

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.69 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.09 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327189648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)