Motion
2060HOFPK 2060H OFF PK

LINK-BELT
2060HOFPK 2060H OFF PK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #00156920
MFR #2060HOFPK 2060H OFF PK
Price$167.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2060HOFPK 2060H OFF PK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #00156920
MFR #2060HOFPK 2060H OFF PK

Mfr description
2060HOFPK 2060H OFF PK A7G23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.79/each

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.69 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.470 in
  • Weight
    0.11 lbs

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327189655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)