Motion
60-5R 10 ft

MORSE
60-5R 10 ft

371900 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00156923
MFR #60-5R 10 ft
List Price$851.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60-5R 10 ft

371900 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00156923
MFR #60-5R 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$851.66/ft for your price

Overview

Mfr description
60-5 RIV CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    5
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Plate Height
    0.7000 in
  • Roller Diameter
    0.4680 in
  • Tensile Strength
    42500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371900
  • Weight
    4.92 lbs
  • Manufacturer Upc Number
    662288860365
  • UPC_NO
    662288860365
  • Weight per Foot
    4.92 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text