Motion
80-8 C/L C/P S/F

MORSE
80-8 C/L C/P S/F

332326 Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #00156954
MFR #80-8 C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80-8 C/L C/P S/F

332326 Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #00156954
MFR #80-8 C/L C/P S/F

Mfr description
80-8 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.6250 in
  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Plate Height
    0.9340 in
  • Roller Diameter
    0.625 in
  • Weight
    0.97 lbs

Details

  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    332326
  • Manufacturer Upc Number
    662288468813
  • Material
    Carbon Steel
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288468813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)