Motion
DMD-160-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-160-1 CT CO LINK P

Connecting Link - 160 / 2 in Pitch
Mi Item #00156955
MFR #DMD-160-1 CT CO LINK P
Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160-1 CT CO LINK P

Connecting Link - 160 / 2 in Pitch
Mi Item #00156955
MFR #DMD-160-1 CT CO LINK P

Mfr description
DMD-160-1 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.38/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Weight
    0.93 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647201785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)