Motion
DMD-180-1 CT CO LINK P

DIAMOND CHAIN COMPANY
DMD-180-1 CT CO LINK P

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00156961
MFR #DMD-180-1 CT CO LINK P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-180-1 CT CO LINK P

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00156961
MFR #DMD-180-1 CT CO LINK P

Mfr description
DMD-180-1 CT CO LINK P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.4060 in, 35.71 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.6870 in, 17.44 mm
  • Pin Length
    3.1500 in, 80.01 mm
  • Pitch
    2-1/4 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    1.45 lbs
  • Weight per Foot
    9.060 lbs, 13.48 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-180-1 CT CO LINK P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    180
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Connecting Link
  • UPC_NO
    716647208500
  • Working Load Capacity
    12666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)