Motion
80-8C 10 ft

MORSE
80-8C 10 ft

371914 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00156965
MFR #80-8C 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80-8C 10 ft

371914 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 8 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00156965
MFR #80-8C 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Thickness
    0.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3120 in
  • Plate Height
    0.9340 in
  • Roller Diameter
    0.6250 in
  • Roller Width
    0.6250 in
  • Tensile Strength
    116000 lbs
  • Weight
    13.72 lbs
  • Weight per Foot
    13.72 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371914
  • Manufacturer Upc Number
    662288867623
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    8
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288867623

Overview

Mfr description
80-8 COTT CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought