Motion
200 CONN LINK COT (PRESS FIT)

DIAMOND CHAIN COMPANY
200 CONN LINK COT (PRESS FIT)

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00156966
MFR #200 CONN LINK COT (PRESS FIT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
200 CONN LINK COT (PRESS FIT)

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00156966
MFR #200 CONN LINK COT (PRESS FIT)

Mfr description
200 CONN LINK COT (PRESS FIT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.44 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Pin Diameter
    0.781 in
  • Roller Diameter
    1.562 in
  • Weight
    1.96 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-345480CL-18
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647221813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)