Motion
80D1 CONN LINK

TSUBAKI (UST)
80D1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, D-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00156991
MFR #80D1 CONN LINK
Price$22.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80D1 CONN LINK

Attachment Connecting Link - 80 / 1 in Pitch, D-1 Attachment, Cottered, Carbon Steel Material
Mi Item #00156991
MFR #80D1 CONN LINK

Mfr description
80 D-1 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.71/each

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Extended Pin Projection
    0.752 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    1.3350 in, 33.90 mm
  • Pitch
    1 in
  • Plate Height
    1.3800 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.21 lb

Details

  • Application
    Conveying
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    80D1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039192622
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)