Motion
AL1066 CL

TSUBAKI (UST)
AL1066 CL

Leaf Chain Connecting Link - 6 x 6 Lacing, 1.2500 in Pitch, 66000 lb Breaking Strength, Steel Material
MI ITEM #00157006
MFR #AL1066 CL
Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1066 CL

Leaf Chain Connecting Link - 6 x 6 Lacing, 1.2500 in Pitch, 66000 lb Breaking Strength, Steel Material
MI ITEM #00157006
MFR #AL1066 CL

Mfr description
AL1066 CLEVIS LINK COTTER TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.65/each

Specifications

Dimensions

  • Breaking Strength
    66000 lb
  • Lacing
    6 x 6
  • Link Plate Height  
    1.024 in
  • Link Plate Thickness  
    0.156 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.373 in
  • Pitch  
    1.250 in
  • Weight
    0.55 lb
  • Width Between Outer Plates
    2.098 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039178749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)