Motion
DMD-428-1 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-428-1 SC CO LINK

Connecting Link - 428 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00157011
MFR #DMD-428-1 SC CO LINK
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-428-1 SC CO LINK

Connecting Link - 428 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00157011
MFR #DMD-428-1 SC CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.68/each

Specifications

Dimensions

  • Chain Size & Pitch
    428 / 1/2 in
  • Inside Width
    0.313 in
  • Pin Diameter
    0.174 in
  • Roller Diameter
    0.335 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    428 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-44867CL-16-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647174829

Overview

Mfr description
DMD-428-1 SC CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought